Shop All Wall Plates
Hubbell
Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown
Mfr # PJ126
Zoro # G2481207
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PJ126
- Zoro # G2481207
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Height | 0.25 in |
Length | 4.94 in |
Width | 5.00 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Overall Width | 5 in |
Plate Size | Midsize |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Toggle Switch/Rocker Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Combination Type Decorator-Rocker/Toggle, Finish Satin, For Switch Type Rocker, Toggle, Number of Outlet Openings 1, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle, For Use With GFCI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- SQUARE D Panelboard Cover, Flush (NC44F)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- HUBBELL 1-Gang Weatherproof Cover, Horizontal, 1.406 in. Dia., Gray (5152-0)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB7)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P7R)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL723)
- Hubbell Lighting Controls