Shop All Wall Plates
Hubbell
Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red
Mfr # P18R
Zoro # G2481012
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P18R
- Zoro # G2481012
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Length | 4.63 in |
Height | 0.25 in |
Overall Width | 4.7 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Toggle Switch/Duplex Receptacle Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Combination Type Duplex Outlet/Toggle, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 1, Number of Switch Openings 1, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Combination, For Use With Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 6P Secndry, 600VAC/DC (MPDB67513)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT261CL-GRAY)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS264X)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- Hubbell Lighting Controls