Shop All Wall Plates
Hubbell
Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver
Mfr # SA2
Zoro # G3438985
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Aluminum
- Size Standard
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SA2
- Zoro # G3438985
- UPC # 883778200021
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Overall Height | 0.1 in |
Display Size | Standard Sized |
Description
Toggle Switch Wall Plate, Color Silver, Material Aluminum, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Finish Brushed, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.1 in, Standards UL Listed, Wall Plate Type Toggle, Features Protective Film Helps to Prevent Scratches and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 347/600V AC, B Curve (BDA36020)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 1, Hinged (N1C162008)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- HUBBELL Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA7)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- Hubbell Wall Plates