Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory
Mfr # P6I
Zoro # G2481301
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P6I
- Zoro # G2481301
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.63 in |
Height | 0.25 in |
Width | 11.94 in |
Overall Width | 11.9 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 6, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 6, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 11.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCB12BL)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- RACO Noninsulated Connector, 3/4 In., 45 Deg (3443)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (P263BK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P8BK)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P720W)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- Hubbell Lighting Controls