Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Gray
Mfr # P6GY
Zoro # G2481581
$6.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Graphite
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P6GY
- Zoro # G2481581
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 11.94 in |
Length | 4.63 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Overall Width | 11.9 in |
Dimensions | 4.63 in x 11.94 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 6, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 6, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 11.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- HONEYWELL Toggle Switch ON-ON SPDT 15A @ 277V Quick Connect Terminals (31NT91-3)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- HUBBELL ScrubShield Switch (WSS1SS)
- HUBBELL Hubbell Electrical 1C-GVX Vertical Ground Fault Interrupter Receptacle Flip Cover; Gray (665877)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- HUBBELL Hubbell Electrical DB50-3 Single Gang Deep Outlet Box; Gray (710464)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- Hubbell Wall Plates