Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 6 Brass, Brushed Finish, Brass
Mfr # SB6
Zoro # G2357778
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Color Brass
- Material Brass
- Finish Lacquer Coated
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SB6
- Zoro # G2357778
- UPC # 883778200243
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Plate Size | Standard |
Product Dimensions | 4.625" (117.48) X 12.41" (315.21) |
Description
Toggle Switch Wall Plate, Color Brass, Material Brass, Number of Gangs 6, Plate Size Standard, Resistance Properties Corrosion Resistant, Finish Lacquer Coated, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 6, Standards CSA Certified, UL Listed, Wall Plate Type Toggle, Features Protective Film Helps to Prevent Scratches and Damage, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 23/64" L, 1/2" Conduit (1402)
- NVENT HOFFMAN Nipple, 4.00x4.00x3.00, Gray, Steel (F44LN3)
- FEDERAL SIGNAL Taillight Flasher, Universal (FHL-TAIL)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- HUBBELL Toggle Switch/Rocker Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS126)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P7I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P262BK)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ8GY)
- LEVITON Number of Gangs: 1 High-Impact Plastic, Grey (42080-4GS)
- Hubbell Wall Plates