Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Ivory
Mfr # P5I
Zoro # G2481469
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P5I
- Zoro # G2481469
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 10.12 in |
Overall Width | 10.1 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 10.12 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 5, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 5, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 10.1 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41421-0000000)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P3I)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- Hubbell Lighting Controls