Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White
Mfr # P4W
Zoro # G2480586
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P4W
- Zoro # G2480586
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 8.31 in |
Height | 0.25 in |
Length | 4.63 in |
Plate Size | Standard |
Overall Width | 8.3 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Dimensions | 4.63 in x 8.31 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color White, Material Polycarbonate, Number of Gangs 4, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 4, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 8.3 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle, For Use With Toggle Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electromagnetic Flasher (44720)
- RACO Insulating Bushing, 6", Plastic (1424)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- GROTE Battery Master Disconnect Switch, 180 A (82-2103)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Black (P82BK)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- LEVITON Weatherproof Wallplate (4996-W)
- Hubbell Wall Plates