Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red
Mfr # PJ3R
Zoro # G2481441
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Red
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # PJ3R
- Zoro # G2481441
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Width | 6.75 in |
Height | 0.25 in |
Length | 4.88 in |
Overall Width | 6.8 in |
Plate Size | Midsize |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 3, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 3, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 6.8 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Red (9001SK1L1RH13)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 15A, 14/3 (E3607)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFAL)
- LEVITON Receptacle (5325-GY)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P720I)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (P3)
- SIRIUS A 14425 2 Gang Clear Weatherproof In Use Duplex-GFCI Cover (SI157140)
- Hubbell Lighting Controls