Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White
Mfr # PJ2W
Zoro # G2481146
product price: $1.50
/ea
$1.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Plastic
- Size Mid Size
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PJ2W
- Zoro # G2481146
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Size |
Length | 4.94 in |
Width | 5.00 in |
Height | 0.25 in |
Plate Size | Midsize |
Overall Width | 5 in |
Overall Depth | 0.3 in |
Overall Height | 0.3 in |
Dimensions | 4.94 in x 5.00 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color White, Material Polycarbonate, Number of Gangs 2, Plate Size Midsize, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 5 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- LEVITON Receptacle (CR15)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P13W)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- HUBBELL Dup Rcpt Wll Plt, Stnd;Wht, 1Gng, Smth Stn (P8W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ262W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- Hubbell Wall Plates