Hubbell

Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray


product price: $1.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Gangs 2
  • Color Graphite
  • Material Plastic
  • Size Standard
  • Finish Satin
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Standard
Height 0.25 in
Length 4.63 in
Width 4.69 in
Overall Height 0.3 in
Overall Depth 0.3 in
Plate Size Standard
Overall Width 4.7 in
Dimensions 4.63 in x 4.69 in x 0.25 in

Description

Toggle Switch Wall Plate, Color Graphite, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.