Shop All Wall Plates
Hubbell
Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown
Mfr # P2
Zoro # G2481338
$1.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # P2
- Zoro # G2481338
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 4.69 in |
Height | 0.25 in |
Length | 4.63 in |
Overall Width | 4.7 in |
Plate Size | Standard |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Description
Toggle Switch Wall Plate, Color Brown, Material Polycarbonate, Number of Gangs 2, Plate Size Standard, Resistance Properties Impact Resistant, Finish Satin, For Switch Type Toggle, Number of Outlet Openings 0, Number of Switch Openings 2, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 4.7 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Toggle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT End Cap, T-70 Raceway, Caps (T70ECIW)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLK006)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- Dark Oak (CC-CS-STU-1-DO)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P226W)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P8)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P4I)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Blue (HBL4APBL)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish (HBLP7FS)
- DELTANA Mortise Bolt Antique Brass (MB175U5)
- Hubbell Wall Plates