Shop All Safety & Disconnect Switch Accessories
Hubbell
Terminal Lug Kit, 200 A, 600V AC
Mfr # HBL200LUG
Zoro # G2479840
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 in Door Latch Handle
- Product Type Terminal Lug Kit
- Current Rating 200 A
- For Disconnect Switch Size 200 A
- Maximum Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL200LUG
- Zoro # G2479840
- UPC # 783585365039
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
For Disconnect Switch Size | 200 A |
Details
Item | Terminal Lug Kit |
Includes | 6 in Door Latch Handle |
Product Type | Terminal Lug Kit |
Current Rating | 200 A |
Maximum Voltage | 600V AC |
Description
Terminal Lug Kit, Current Rating 200 A, For Disconnect Switch Size 200 A, Includes 6 in Door Latch Handle, Maximum Voltage 600V AC, Product Type Terminal Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 600A, 300V AC, Non-Indicating (JJN-600)
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- SIEMENS Circuit Breaker, 5SY4 Series 15A, 1 Pole, 230/400V AC, C Curve (5SY41187)
- HUBBELL Replacement Cover, Non Fused, 100A, NEMA 4X (HBLDS10RC)
- HUBBELL Replacement Mounting Feet600V AC (HBLRFT200)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- HUBBELL Replacement Cover, Non Fused, 60A, NEMA 4X (HBLDS6RC)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK032)
- Hubbell Switches