Shop All Pin & Sleeve Plugs
Hubbell
Tee, Feed Through, 20A, 6-Wire
Mfr # TX2306002306T00
Zoro # G1495943
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 6
- Gauge/Conductor 12/10
- Receptacle Male/Female/Female
- Jacket Color Gray
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TX2306002306T00
- Zoro # G1495943
- UPC # 783585354743
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Number of Wires | 6 |
Gauge/Conductor | 12/10 |
Item | Tee |
Receptacle | Male/Female/Female |
Jacket Color | Gray |
Conductor Material | Copper |
Plug Type | 6-Wire |
Enclosure Type | NEMA 4X |
Plug End | Male/Female/Female |
For Use With | 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle |
Max. Voltage | 600V AC |
Type | Feed Through, Super Neutral, Isolated Ground |
Amps AC | 20 A |
Color | Gray |
Standards | CSA Certified, UL Listed |
NEMA Enclosure Rating | 4X |
Current Rating | 20 A |
Voltage Rating | 600V AC |
Contact Material | Copper |
Grounding | Isolated Ground |
Component Type | Tee |
Gender Configuration | Male x Female x Female |
Description
Tee, Component Type Tee, Current Rating 20 A, Gender Configuration Male x Female x Female, NEMA Enclosure Rating 4X, Number of Wires 6, Voltage Rating 600V AC, Color Gray, Contact Material Copper, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle, Grounding Isolated Ground, Jacket Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- GROTE 22-16 AWG Nylon Spade Terminal #10 Stud PK50 (83-2218)
- EATON Pilot Light, No Lens, LED (10250T197L)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- HUBBELL Plug (HBL4200PS2W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 60A, 600VAC (HBL560PS1W)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- Hubbell Pin & Sleeve Plugs