Shop All Pin & Sleeve Plugs
Hubbell
Tee, Feed Through, 20A, 4-Wire
Mfr # TX2304002304T00
Zoro # G2653576
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 4
- For Use With 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle
- Enclosure Type NEMA 4X
- Type Feed Through, Isolated Ground
- Receptacle Male/Female/Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # TX2304002304T00
- Zoro # G2653576
- UPC # 783585354781
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Number of Wires | 4 |
For Use With | 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle |
Enclosure Type | NEMA 4X |
Type | Feed Through, Isolated Ground |
Receptacle | Male/Female/Female |
Gauge/Conductor | 12 |
Item | Tee |
Plug End | Male/Female/Female |
Jacket Color | Gray |
Max. Voltage | 600V AC |
Plug Type | 4-Wire |
Conductor Material | Copper |
Amps AC | 20 A |
Color | Gray |
Standards | CSA Certified, UL Listed |
Voltage Rating | 600V AC |
NEMA Enclosure Rating | 4X |
Gender Configuration | Male x Female x Female |
Current Rating | 20 A |
Contact Material | Copper |
Grounding | Isolated Ground |
Component Type | Tee |
Description
Tee, Component Type Tee, Current Rating 20 A, Gender Configuration Male x Female x Female, NEMA Enclosure Rating 4X, Number of Wires 4, Voltage Rating 600V AC, Color Gray, Contact Material Copper, For Use With 2DZT8, 2DZT9, 2DZU1, 2DZU2, 2DZU3, 2DZV3 Female Receptacle, 2DZV7 Male Receptacle, Grounding Isolated Ground, Jacket Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- ABB Thomas & Betts LN43EA-CTN Straight Non-Metallic Liquid Tight Connector - 0.75 in. (832664)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 20A, 300V AC, Non-Indicating (A3T20)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- HUBBELL Plug (HBL4200PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 600V (HBL4100P5W)
- Hubbell Pin & Sleeve Devices