Shop All Pin & Sleeve Plugs
Hubbell
Tee, B Phase Tap, 20A, 6-Wire & 4-Wire
Mfr # TX2306002304B00
Zoro # G2584994
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 6
- Plug End Male/Female/Female
- Jacket Color Gray
- For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle
- Amps AC 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TX2306002304B00
- Zoro # G2584994
- UPC # 783585354767
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Number of Wires | 6 |
Plug End | Male/Female/Female |
Jacket Color | Gray |
For Use With | 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle |
Amps AC | 20 A |
Gauge/Conductor | 12/10 |
Item | Tee |
Plug Type | 6-Wire and 4-Wire |
Max. Voltage | 600V AC |
Conductor Material | Copper |
Receptacle | Male/Female/Female |
Enclosure Type | NEMA 4X |
Type | Super Neutral, Isolated Ground, B Phase Tap |
Standards | CSA Certified, UL Listed |
Color | Gray |
Current Rating | 20 A |
Contact Material | Copper |
Voltage Rating | 600V AC |
Gender Configuration | Male x Female x Female |
Component Type | Tee |
Grounding | Isolated Ground |
NEMA Enclosure Rating | 4X |
Description
Tee, Component Type Tee, Current Rating 20 A, Gender Configuration Male x Female x Female, NEMA Enclosure Rating 4X, Number of Wires 6, Voltage Rating 600V AC, Color Gray, Contact Material Copper, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle, Grounding Isolated Ground, Jacket Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-R)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P9V05)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 480V (HBL530P7W)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- Hubbell Pin & Sleeve Devices