Shop All Pin & Sleeve Plugs
Hubbell
Tee, A Phase Tap, 20A, 6-Wire & 4-Wire
Mfr # TX2306002304A00
Zoro # G0871026
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 6
- Receptacle Male/Female/Female
- Enclosure Type NEMA 4X
- Jacket Color Gray
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TX2306002304A00
- Zoro # G0871026
- UPC # 783585354750
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Number of Wires | 6 |
Receptacle | Male/Female/Female |
Enclosure Type | NEMA 4X |
Jacket Color | Gray |
Max. Voltage | 600V AC |
For Use With | 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle |
Gauge/Conductor | 12/10 |
Type | Super Neutral, Isolated Ground, A Phase Tap |
Plug Type | 6-Wire and 4-Wire |
Item | Tee |
Conductor Material | Copper |
Amps AC | 20 A |
Plug End | Male/Female/Female |
Color | Gray |
Standards | CSA Certified, UL Listed |
NEMA Enclosure Rating | 4X |
Component Type | Tee |
Current Rating | 20 A |
Grounding | Isolated Ground |
Voltage Rating | 600V AC |
Contact Material | Copper |
Gender Configuration | Male x Female x Female |
Description
Tee, Component Type Tee, Current Rating 20 A, Gender Configuration Male x Female x Female, NEMA Enclosure Rating 4X, Number of Wires 6, Voltage Rating 600V AC, Color Gray, Contact Material Copper, For Use With 2DZU4, 2DZU5, 2DZU6, 2DZU7, 2DZU8, 2DZV4 Female Receptacle, 2DZV8 Male Receptacle, Grounding Isolated Ground, Jacket Type -, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 2/10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- DIVERSIFIED TDL Series Flasher Relay Output (TDL-120-A-K-A-030)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 250V (A460P9)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- Hubbell Pin & Sleeve Devices