Shop All USB Cables
Hubbell Taymac
Hubbell Taymac SE450Z 1-Gang Weatherproof Box Extension with Four 0.5 in. Outlets; Bronze
Mfr # SE450Z
Zoro # G504038124
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Taymac
- MFR # SE450Z
- Zoro # G504038124
- UPC # 92326114202
- Country of Origin China
- Category USB Cables
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Provides maximum weatherability & scratch resistance
- 1-gang
- Electrical Boxes
- Weatherproof Boxes
- NEMA 3R compliant
- Features (4) 1/2" outlets
- Includes mounting hardware, gasket & installation instructions
- Rugged die cast metallic construction with state of the art powder coat finish
- Color: Bronze
- Size: 0.5 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- BROAN Motion Snsr, PIR, 120-277V AC, Wht (MS100W)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- MOTOROLA Earpiece, Polycarbonate/Metal, 6-51/64 inL (PMLN7269A)
- MONOPRICE Usb Wall Charger 2.4A (14578)
- BELKIN Boostcharge USB C To USB A (CAB001bt2MWH)
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- VENTEV 30W USB C PPS Car Charger and USB C to USB C Cable, Dark Gray (CC30-CC257363)
- JASCO Jasco Products 224939 USB-C to USB-A Female Adapter (224939)
- AMPD Volt Plus USB A to Apple Lightning Braided Cable 6ft Black (AA-VOLTPLS-6FTBRAIDED-IOS8PIN-BLK)
- Hubbell Taymac USB Cables