Shop All Electrical Boxes
Hubbell Taymac
Electrical Box, 46.44816 cu in, Outlet Box, 2 Gang, Metallic, Rectangular
Mfr # DB350Z
Zoro # G303994737
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 46.44816 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Metallic
- Width 4.630 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Taymac
- MFR # DB350Z
- Zoro # G303994737
- UPC # 92326112727
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.630 in |
Depth | 2.2 in |
Height | 4.56 in |
Details
Item | Electrical Box |
Capacity | 46.44816 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Metallic |
Opening Shape | Rectangular |
Color | Bronze |
Description
Taymac 2-Gang Outlet Box is Made Of Bronze and Has Seamless Die Cast Metallic Construction. It Has Powder Coat Finish to Provide Maximum Weather Ability and Scratch Resistance. Box Features Internal Threaded Hub that Nearly Fits All Threaded Fittings and Conduit. It Includes Closure Plugs, Mounting Hardware, Installation Instructions and Ground Screw.
Features- Superior Commercial Quality Die-Cast Metal Construction
- Finished with a Premium Powder Coat
- Seamless Die Cast Metallic Construction
- Internal Hub Threads Comply with Nema Requirements and will Accept All Threaded Fittings and Threaded Conduit
- Closure Plugs, Mounting Hardware, Installation Instructions and Ground Screw Included
- Three 0.5 in. Outlets
- Provides Maximum Weather Ability & Scratch Resistance
- State of the Art Powder Coat Finish
- Color: Bronze
- Finish: Powder Coated
- Type: 2-Gang Box
- Material: Die Cast Metal
- Shape: Square
- Enclosure Type: NEMA 3R
- Hub Size: 1-2 in
- Capacity: 32 cu-in
- Application: Electrical
- Construction: Die Cast
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- MIDWEST FASTENER 3/32" Aluminum Cable Ferrules 20PK (64262)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (EPS200-1/8-6"-BLACK-10-10 PC PKS)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14256)
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-2)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A5215ER-CAR)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-0)
- Hubbell Taymac Electrical Boxes