Hubbell

Tapping Tee, Red, 150AC/DC, Taper Nose


product price: $89.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Tee
  • Series 15
  • Amps AC 150 A
  • Amps AC/DC 150AC/DC
  • NEMA Rating 12, 3R, 4X
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 2.67 in
Overall Width 0.86 in
Overall Length 4.28 in
Display Size Standard

Description

Tapping Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Female-Male-Female, Housing Color Red, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.67 in, Overall Length 4.28 in, Overall Width 0.86 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.