Shop All Single Pole Devices
Hubbell
Tapping Tee, Orng, Female-Female-Male
Mfr # HBLTO
Zoro # G6618762
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLTO
- Zoro # G6618762
- UPC # 783585113197
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.54 in |
Overall Length | 4.74 in |
Overall Height | 3.18 in |
Description
Tapping Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Orange, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Tapping Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.74 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating (ATC-20)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Pur (C6-CPLR-PUR)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- Hubbell Single Pole Devices