Shop All Single Pole Devices
Hubbell
Tapping Tee, Brn, Female-Female-Male
Mfr # HBLTBN
Zoro # G6835132
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLTBN
- Zoro # G6835132
- UPC # 783585113180
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.54 in |
Overall Height | 3.18 in |
Overall Length | 4.74 in |
Description
Tapping Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Brown, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Tapping Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.74 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- PANDUIT Wire Joint, PK50 (EJN218-216-L)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 15 PK (67186)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- HUBBELL Double Connector, 600VAC/250VDC, Blue (HBLDMBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- Hubbell Single Pole Devices