Shop All Single Pole Devices
Hubbell
Tapping Tee, Blue, 150AC/DC, Taper
Mfr # HBL15TBL
Zoro # G7238813
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tee
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15TBL
- Zoro # G7238813
- UPC # 783585458632
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 0.86 in |
Overall Height | 2.67 in |
Overall Length | 4.28 in |
Display Size | Standard |
Description
Tapping Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Female-Male-Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.67 in, Overall Length 4.28 in, Overall Width 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- SQUARE D 2NO Yellow Pendant Control Station (XACA201)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HUBBELL Receptacle, Brwn, Male, 4-4/0, Double Set (HBLMRBN)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- Hubbell Single Pole Devices