Shop All Single Pole Devices
Hubbell
Tapping Tee, Blu, Female-Female-Male
Mfr # HBLTBL
Zoro # G6969103
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLTBL
- Zoro # G6969103
- UPC # 783585174181
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 3.18 in |
Overall Width | 1.54 in |
Overall Length | 4.74 in |
Description
Tapping Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Male-Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Tapping Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.74 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- HUBBELL 30A Twist-Lock Connector 4P 5W 277/480VAC L22-30R BK/WT (HBL2823)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- HUBBELL Receptacle, Male, Yellow, 4 to 4/0, Taper (HBLMRSCY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black (HBLMRSBK)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- Hubbell Single Pole Devices