Shop All Switch Accessories
Hubbell
Switch Wiring Mod, 125VAC, 6in, Stranded
Mfr # SNAP3W2NA
Zoro # G4613777
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pigtailed Connector
- Amps 15 or 20
- Color Clear
- Housing Material Polycarbonate
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP3W2NA
- Zoro # G4613777
- UPC # 783585189963
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Wire Length | 6 in |
Lead Length | 6 in |
Wire Size | #12 AWG |
Dimensions | 6.5 in x 1.39 in x 0.84 in |
Description
Switch Wiring Module, Connector Type Pigtail, Current Rating 15/20 A, For Use With SNAPconnect(R) II 3 Way Switches, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 120/277V AC, Wire Size 12 AWG, Wire Type Stranded, Color Clear, Module Type Switch, Phase Single, Standards UL Listed, Application Switches and Lighting Controls, Housing Color Clear, Housing Material Polycarbonate, Market Commercial, Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- REES Blank Legend Plate, Black (09012001)
- Hubbell Switches