Shop All Wall Switches
Hubbell
Switch
Mfr # DS220W
Zoro # G3155400
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Double Pole
- Switch Style Rocker
- Color White
- Switch Function Maintained
- Wiring Method Back, Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # DS220W
- Zoro # G3155400
- UPC # 783585151366
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions | 4.28 in x 1.73 in x 1.67 in |
Wire Size | #14 AWG to #10 AWG |
Minimum Wire Size | 14 AWG |
Overall Height | 1.7 in |
Maximum Wire Size | 10 AWG |
Overall Width | 1.7 in |
Switch Height | 1.7 in |
Width | 1.73 in |
Length | 4.28 in |
Height | 1.67 in |
Description
Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Screw Terminals, Contact Material Silver Alloy, Features Automatic Self-Grounding Staple, Grounding Grounded, Housing Material Thermoplastic, Market Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2104S42-00)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- HUBBELL Wall Switch, 2-Pole, Toggle, 20A, Ivory (HBL1386I)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl (HBL1203)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556R)
- HUBBELL Wall Swtch, 1-Pol, 20A, SS, Barrl Key Lockng (HBL1221RKL)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Blk (SNAP1221ILBKNA)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V (SNAP1201ILWNA)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- Hubbell Lighting Controls