Shop All Cable Support Grips
Hubbell
Strain Relief Cord Grip, Female
Mfr # H660A
Zoro # G6820134
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Dia. Range 0.83" to 1.00"
- Mesh Length 5-1/2"
- Standards CSA Certified, UL Listed
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # H660A
- Zoro # G6820134
- UPC # 783585777191
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.83" to 1.00" |
Mesh Length | 5-1/2" |
Trade Size | 1/4" |
Cord Diameter | .830"-1.000" (21.1-25.4) |
Description
Strain Relief Grip, Material Steel, Product Type Mesh Grip, Standards CSA Certified, UL Listed, Color Silver, Compatible with Series 0.83 in to 1.00 in Cord Size; 60A Hubbellock Connectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- SCHNEIDER ELECTRIC Push Button Operator, 22 mm, Green (ZB4BA36)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- BRYANT Deluxe Cord Grip, Straight Male, .625-.750", 3/4" With Mesh (DC6234)
- REMKE Cord Grip, Valox, 1/2" NPT, .250-.312 (RSPV-105)
- Hubbell Cable Support Grips