Shop All Wall Plates
Hubbell
Single Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver
Mfr # SA7
Zoro # G3388551
original price:
$4.89
6% off
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material Aluminum
- Finish Brushed
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # SA7
- Zoro # G3388551
- UPC # 883778200045
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Circular Outlet Diameter | 1.4 in |
Plate Size | Standard |
Overall Height | 0.1 in |
Display Size | Standard Sized |
Description
Single Receptacle Wall Plate, Color Silver, Material Aluminum, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.4 in, Finish Brushed, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.1 in, Standards UL Listed, Wall Plate Type Single Circular Opening, Features Protective Film Helps to Prevent Scratches and Damage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- UNIRISE USA 6Ft Power Cord 5/15R-C14 10Amp Black (PWCD-515RC14-10A-06F-BLK)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- HUBBELL PREMISE WIRING Cab, Access, Thermostat Kt (CTK)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA2)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- Hubbell Wall Plates