Shop All Wall Plates
Hubbell
Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red
Mfr # P720R
Zoro # G2481231
product price: $0.55
/ea
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Red
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P720R
- Zoro # G2481231
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 2.88 in |
Length | 4.63 in |
Circular Outlet Diameter | 1.6 in |
Overall Height | 0.3 in |
Overall Width | 2.9 in |
Overall Depth | 0.3 in |
Plate Size | Standard |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Single Receptacle Wall Plate, Color Red, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.6 in, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Single Circular Opening, For Use With Locking Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P113I)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P14GY)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- EATON WIRING DEVICES Wallplate 3G 2Tgl/Decr Mid Wht (PJ226W)
- Hubbell Wall Plates