Shop All Wall Plates
Hubbell
Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory
Mfr # P720I
Zoro # G2481128
original price:
$1.65
18% off
new price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Size Standard
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # P720I
- Zoro # G2481128
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Width | 2.88 in |
Height | 0.25 in |
Length | 4.63 in |
Plate Size | Standard |
Overall Width | 2.9 in |
Circular Outlet Diameter | 1.6 in |
Overall Height | 0.3 in |
Overall Depth | 0.3 in |
Dimensions | 4.63 in x 2.88 in x 0.25 in |
Description
Single Receptacle Wall Plate, Color Ivory, Material Polycarbonate, Number of Gangs 1, Plate Size Standard, Resistance Properties Impact Resistant, Circular Outlet Diameter 1.6 in, Finish Satin, Number of Outlet Openings 1, Number of Switch Openings 0, Outlet Orientation Vertical, Overall Height 0.3 in, Overall Width 2.9 in, Standards cULus Listed, UL 94 Flammability Rating V-2, Wall Plate Type Single Circular Opening, For Use With Locking Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug-in relay, 12 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O (RSB1A120B7)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, White (P6W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ8)
- HUBBELL Barrel Key Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS22RKL)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, Gray (P5GY)
- Hubbell Lighting Controls