Shop All Plug & Connector Accessories
Hubbell
Single Pole Connectr, Protective Cap, Blck
Mfr # HBL15FCAPBK
Zoro # G6193451
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Cap
- Color Black
- Material Thermoplastic Elastomer
- For Use With UL1691
- Standards cUL, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FCAPBK
- Zoro # G6193451
- UPC # 783585458526
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.25 in |
Overall Width | 0.8 in |
Details
Item | Single Pole Connector |
Type | Protective Cap |
Color | Black |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Standards | cUL, UL |
Terminal Connection | Single Pin |
Fits | UL1691 |
Voltage Rating | 600V AC/250V DC |
Amps AC | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Compatible Device Current | 150 A |
Product Type | Protective Cap |
For Device Gender | Female |
Series | Series 15 |
Amperage Rating | 150 A |
Current / Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/250V DC |
Style | Female |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector, Color Black, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.25 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- SOUTHWIRE 1/2 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133802)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 1 (DH363FGK)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL Closure Cover For 50A Locking Inlets (HBL4892)
- HUBBELL Boot, Weatherproof (HBL6018)
- MARINCO 2014R Marinco 20A 125/250V Receptacle, Lock (2014R)
- Hubbell Plug & Connector Accessories