Shop All Single Pole Devices
Hubbell
Single Pole Connector, Weather Cover, Blck
Mfr # HBL15NCBK
Zoro # G6205254
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weather Cover
- Amps AC 150 A
- Series Series 15
- Terminal Connection Single Pin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15NCBK
- Zoro # G6205254
- UPC # 783585458427
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Height | 2.03 in |
Overall Width | 1.49 in |
Details
Item | Single Pole Connector |
Type | Weather Cover |
Amps AC | 150 A |
Series | Series 15 |
Terminal Connection | Single Pin |
Color | Black |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Standards | cUL, UL |
Conductor Material | Brass |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Product Type | Weather Protective Cover |
Resistance Properties | Weather Resistant |
Compatible Device Current | 150 A |
Style | Receptacle |
Current / Amperage Rating | 150 A |
Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector, Color Black, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 150 A, Resistance Properties Weather Resistant, Compatible with Series 15, Overall Height 2.03 in, Overall Width 1.49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- BRAH ELECTRIC Replacement 3P Contact Kits for Square D NEMA Size 2, rated for 45A (BEB9998SL4)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- HUBBELL Single Pole Connector, Male, Black (HBLMBBK)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 (HBL400FO)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- Hubbell Single Pole Devices