Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Snap Cover, Yellow
Mfr # HBLSCY
Zoro # G6129164
original price:
$22.88
23% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Snap Cover
- Material Steel
- For Use With UL1691
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCY
- Zoro # G6129164
- UPC # 783585002675
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Height | 2.26 in |
Overall Length | 2.37 in |
Overall Width | 1.74 in |
Display Size | Standard Sized Product |
Description
Single Pole Connector, Color Yellow, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- INSULTAB Shrink Tubing, 0.187in ID, Black, 6in, PK5 (HSN-100 3/16 Blk 6)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 0.5 ft. (7507)
- SQUARE D Handle (KCD1PZ)
- HUBBELL Boot, Weatherproof, Blk (HBL6035)
- HUBBELL Cap, Black, 300/400 Amp Male Single Pole (HBLMCAPBK)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Insulgrip Latching Kit, White (SK3)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- Hubbell Plug & Connector Accessories