Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Snap Cover, Yellow
Mfr # HBLSCCY
Zoro # G6178444
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Snap Cover
- Material Steel
- For Use With UL1691
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCCY
- Zoro # G6178444
- UPC # 783585093710
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Height | 2.26 in |
Overall Length | 2.37 in |
Overall Width | 1.74 in |
Display Size | Standard Sized Product |
Description
Single Pole Connector, Color Yellow, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-08)
- HUBBELL Cover Assembly, Gray (CA420)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Closure Cap (PC520)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- EATON WIRING DEVICES Cooper Wiring 1147W-BOX 3 Outlet 3 Wire Ground Adapter - White (6744163)
- Hubbell Plug & Connector Accessories