Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Snap Cover, Orange
Mfr # HBLSCO
Zoro # G6082833
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Type Snap Cover
- Material Steel
- For Use With UL1691
- Fits UL1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCO
- Zoro # G6082833
- UPC # 783585002682
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 1.74 in |
Overall Height | 2.26 in |
Overall Length | 2.37 in |
Display Size | Standard Sized Product |
Description
Single Pole Connector, Color Orange, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- GAMPAK CAP SERV ENTR HEAD 3"" (02-51258)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- HUBBELL Single Pole Connector, Protective Cap, Blk (HBL15MCAPBK)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- HUBBELL Boot, Weatherproof (HBL6017)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- Hubbell Plug & Connector Accessories