Shop All Single Pole Devices
Hubbell
Single Pole Connector, Snap Cover, Orange
Mfr # HBLSCCO
Zoro # G7628074
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Cover
- Series Series 16
- Terminal Connection Single Pin
- Color Orange
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCCO
- Zoro # G7628074
- UPC # 783585093727
- Country of Origin China
- Category Single Pole Devices
Dimensions
Bowl Depth (In) | 8 (L), 9 (R) |
Width (In) | 34 |
Overall Length | 2.37 in |
Overall Width | 1.74 in |
Overall Height | 2.26 in |
Display Size | Standard Sized Product |
Description
Single Pole Connector, Color Orange, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- TORK Photocontrol, 480VAC, Turn-Lock Mounting (ZTL480)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- HUBBELL Receptacle, White, Female, Double Set (HBL15FRW)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- Hubbell Single Pole Devices