Shop All Single Pole Devices
Hubbell
Single Pole Connector, Snap Cover, Brown
Mfr # HBLSCCBN
Zoro # G7586792
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snap Cover
- Series Series 16
- Terminal Connection Single Pin
- Color Brown
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSCCBN
- Zoro # G7586792
- UPC # 783585093734
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.74 in |
Overall Length | 2.37 in |
Overall Height | 2.26 in |
Display Size | Standard Sized Product |
Description
Single Pole Connector, Color Brown, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.43 In (ZCKE61)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS112BLNAL2)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- Hubbell Single Pole Devices