Shop All Single Pole Devices
Hubbell
Single Pole Connector, Retaining Screw
Mfr # HBL15RS
Zoro # G3005025
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retaining Screw
- Series Series 15
- Amps AC 150
- Terminal Connection Single Pin
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15RS
- Zoro # G3005025
- UPC # 783585458809
- Country of Origin China
- Category Single Pole Devices
Details
Item | Single Pole Connector |
Type | Retaining Screw |
Series | Series 15 |
Amps AC | 150 |
Terminal Connection | Single Pin |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Product Type | Retaining Screw |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 150 A |
Style | Replacement Retaining Screws |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Amperage Rating | 150 A |
Current / Amperage Rating | 150 A |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Retaining Screw, Voltage Rating 250V DC, 600V AC, Compatible with Series 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- LEVITON LIGHTING CONTROLS WH D4200 MAX/OFF REMOTE STN 2 BTN 1 G (D42MO-W)
- LEVITON Receptacle (5361-W)
- HUBBELL Receptacle, Double Set ScrewBlack (HBLMRBK)
- HUBBELL Triple Connectr, Grn, Ser 16,600VAC/250VDC (HBLM3FGN)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL Connector, Double Set Screw, Grn, Female (HBL400FGN)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- Hubbell Single Pole Devices