Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Wht
Mfr # HBL15MCAPW
Zoro # G6213961
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Protective Cap
- Color White
- Material Thermoplastic Elastomer
- For Use With UL1691
- Fits UL1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MCAPW
- Zoro # G6213961
- UPC # 783585458489
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 0.8 in |
Overall Length | 2.31 in |
Details
Item | Single Pole Connector |
Type | Protective Cap |
Color | White |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Fits | UL1691 |
Standards | cUL, UL |
Terminal Connection | Single Pin |
Voltage Rating | 600V AC/250V DC |
Amps AC | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Product Type | Protective Cap |
For Device Gender | Male |
Compatible Device Current | 150 A |
Series | Series 15 |
Style | Male |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Current / Amperage Rating | 150 A |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector, Color White, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.31 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 1A, 570V AC, Non-Indicating (DCT1-2)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 60A Amp Range, 250V AC/DC Volt Rating (20606)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- HUBBELL Boot, Weatherproof, 15a (HBL7495V)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Plug, Closure, Black (HBL6019)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- Hubbell Plug & Connector Accessories