Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Grn
Mfr # HBL15MCAPGN
Zoro # G6186817
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Type Protective Cap
- Material Thermoplastic Elastomer
- For Use With UL1691
- Voltage Rating 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MCAPGN
- Zoro # G6186817
- UPC # 783585458519
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Width | 0.8 in |
Overall Length | 2.31 in |
Details
Item | Single Pole Connector |
Color | Green |
Type | Protective Cap |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Standards | cUL, UL |
Terminal Connection | Single Pin |
Amps AC | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible Device Current | 150 A |
Product Type | Protective Cap |
Compatible with Series | 15 |
For Device Gender | Male |
Series | Series 15 |
Voltage Rating Description | 600V AC/DC |
Current / Amperage Rating | 150 A |
Style | Male |
Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector, Color Green, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.31 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 48 10 Outlet Aluminum Power Strip with 6-ft Cord ETL/cETL (500887)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 225A, 250V AC, Non-Indicating (FRN-R-225)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Liquidtight Adapter (SAC100)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- HELLERMANNTYTON RANG BOOT LONG POLY ADHES (11554JW8)
- Hubbell Plug & Connector Accessories