Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Blu
Mfr # HBL15MCAPBL
Zoro # G6086123
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Protective Cap
- Material Thermoplastic Elastomer
- For Use With UL1691
- Amps AC 150 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MCAPBL
- Zoro # G6086123
- UPC # 783585458502
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.31 in |
Overall Width | 0.8 in |
Details
Item | Single Pole Connector |
Color | Blue |
Type | Protective Cap |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Amps AC | 150 A |
Voltage Rating | 600V AC/250V DC |
Standards | cUL, UL |
Fits | UL1691 |
Terminal Connection | Single Pin |
For Device Gender | Male |
Compatible with Series | 15 |
NEMA Enclosure Rating | 12, 3R, 4X |
Product Type | Protective Cap |
Compatible Device Current | 150 A |
Series | Series 15 |
Style | Male |
Current / Amperage Rating | 150 A |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Amperage Rating | 150 A |
Voltage Rating Description | 600V AC/DC |
Description
Single Pole Connector, Color Blue, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.31 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2A, 600V AC, Non-Indicating (CCMR002)
- NVENT HOFFMAN Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel (HH10MS61004)
- WIEGMANN N1 CONNECTOR (HS/S WW) 6X6 CRBN STL-GALV (C0606G)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Blue, PVC Insulation (C2064A.12.07)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- HUBBELL Latching Kit, Insulgrip Plug, Connector (SK2)
- HUBBELL Closure Cap (PC520)
- HUBBELL Single Pole Connector, Protective Cap, Red (HBL15FCAPR)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- Hubbell Plug & Connector Accessories