Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Blu
Mfr # HBL15FCAPBL
Zoro # G6222291
original price:
$19.79
22% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type Protective Cap
- Material Thermoplastic Elastomer
- For Use With UL1691
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FCAPBL
- Zoro # G6222291
- UPC # 783585458557
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.25 in |
Overall Width | 0.8 in |
Details
Item | Single Pole Connector |
Color | Blue |
Type | Protective Cap |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Terminal Connection | Single Pin |
Voltage Rating | 600V AC/250V DC |
Standards | cUL, UL |
Amps AC | 150 A |
Fits | UL1691 |
Product Type | Protective Cap |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Compatible Device Current | 150 A |
For Device Gender | Female |
Series | Series 15 |
Style | Female |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Description
Single Pole Connector, Color Blue, For Device Gender Female, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.25 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 25A, 3 Pole, 600V AC (HDL36025)
- JOHNSON CONTROLS A19Aac-63C Remote Temp Spdt (A19AAC-63C)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- HUBBELL Repl. Cover Assembly, IEC, MI, 3/4Wire, 30A (CA3430MI)
- HUBBELL Cover, Green, Steel, 300/400A Panel Mount (HBLSCGN)
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- HUBBELL Boot, Weatherproof, Blk (HBL6031)
- HUBBELL Single Pole Connector, Protective Cap, Blk (HBL15MCAPBK)
- EATON WIRING DEVICES Clear Recpt Safety Cap Or Plug (6103485)
- Hubbell Plug & Connector Accessories