Shop All Plug & Connector Accessories
Hubbell
Single Pole Connector, Protective Cap, Blk
Mfr # HBL15MCAPBK
Zoro # G6104637
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Protective Cap
- Material Thermoplastic Elastomer
- For Use With UL1691
- Standards cUL, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15MCAPBK
- Zoro # G6104637
- UPC # 783585458472
- Country of Origin China
- Category Plug & Connector Accessories
Dimensions
Overall Length | 2.31 in |
Overall Width | 0.8 in |
Details
Item | Single Pole Connector |
Color | Black |
Type | Protective Cap |
Material | Thermoplastic Elastomer |
For Use With | UL1691 |
Standards | cUL, UL |
Terminal Connection | Single Pin |
Fits | UL1691 |
Amps AC | 150 A |
Voltage Rating | 600V AC/250V DC |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 15 |
Product Type | Protective Cap |
For Device Gender | Male |
Compatible Device Current | 150 A |
Series | Series 15 |
Industry Standard(s) | National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12 |
Voltage Rating Description | 600V AC/DC |
Style | Male |
Current / Amperage Rating | 150 A |
Amperage Rating | 150 A |
Description
Single Pole Connector, Color Black, For Device Gender Male, Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Product Type Protective Cap, Compatible Device Current 150 A, Compatible with Series 15, Overall Length 2.31 in, Overall Width 0.8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- POWER FIRST 8 ft. 16/2 Extension Cord HPN (1FD75)
- OMRON Relay Heat Sink (Y92B-A100)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- HUBBELL Cover Assembly, Gray (CA420)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- HUBBELL Cap, Black, 300/400A Female Single Pole (HBLFCAPBK)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- Hubbell Plug & Connector Accessories