Shop All Plug & Receptacle Parts
Hubbell
Single Pole Connector, Pin Kit
Mfr # HBLPK
Zoro # G7623192
original price:
$5.79
5% off
new price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Accessory Kit
- Voltage Rating 250V DC, 600V AC
- Type Pin Kit
- Fits UL1691
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLPK
- Zoro # G7623192
- UPC # 783585113098
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Overall Height | 2.5 in |
Overall Width | 1.5 in |
Details
Item | Single Pole Connector |
Product Type | Accessory Kit |
Voltage Rating | 250V DC, 600V AC |
Type | Pin Kit |
Fits | UL1691 |
Terminal Connection | Single Pin |
Standards | UL, cUL |
Current Rating | 300/400 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Compatible with Series | 16 |
Industry Standard(s) | UL 498 And UL1691 |
Series | Series 16 |
Voltage Rating Description | 600V AC/250V DC |
Current / Amperage Rating | 400 A |
Style | Accessory kit |
Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Description
Single Pole Connector, Current Rating 300/400 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Accessory Kit, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Overall Height 2.5 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- MERSEN Forklift Limiter Fuse, ALS Series, 500A, Fast-Acting, 125V AC, Bolt-On (ALS500)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- HUBBELL Single Pole Connector, Contact (HBL300RCM)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- Hubbell Plug & Receptacle Parts