Shop All Single Pole Devices
Hubbell
Single Pole Connector, Panel Screw
Mfr # HBLTSR
Zoro # G0111061
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Panel Screw
- Series Series 16
- Amps AC 400 A
- Terminal Connection Single Pin
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLTSR
- Zoro # G0111061
- UPC # 783585198859
- Country of Origin China
- Category Single Pole Devices
Dimensions
Display Size | Standard Sized |
Description
Single Pole Connector, Current Rating 400 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Panel Terminal Screw, Voltage Rating 250V DC, 600V AC, Material Steel, Color Silver, Compatible with Series 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 25 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDYEL25)
- 3M Cable Tie Base, 4-Way, Black, PK500 (CTB75X75BKA-C)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RA18-6FL)
- HUBBELL Single Pole Connector, Ferrule (HBL15F2)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Yellow (HBL300FY)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk (HBL15TBK)
- Hubbell Single Pole Devices