Shop All Plug & Receptacle Parts
Hubbell
Single Pole Connector, Pan Mount
Mfr # HBL15TS375
Zoro # G0110605
product price: $0.42
/ea
Sold in multiples of 19 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Terminal Screw
- Voltage Rating 250V DC, 600V AC
- Amps AC 150
- Terminal Connection Single Pin
- Type Pan Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15TS375
- Zoro # G0110605
- UPC # 783585458779
- Country of Origin China
- Category Plug & Receptacle Parts
Details
Item | Single Pole Connector |
Product Type | Terminal Screw |
Voltage Rating | 250V DC, 600V AC |
Amps AC | 150 |
Terminal Connection | Single Pin |
Type | Pan Mount |
Fits | UL1691 |
Standards | UL, cUL |
Compatible with Series | 15 |
Current Rating | 150 A |
NEMA Enclosure Rating | 12, 3R, 4X |
Description
Single Pole Connector, Current Rating 150 A, NEMA Enclosure Rating 12, 3R, 4X, Product Type Terminal Screw, Voltage Rating 250V DC, 600V AC, Compatible with Series 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2102G11)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Taupe (SC-1-TP)
- HUBBELL Cap, Enclosure (PC3430)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Ring, Locking (LR320)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- HUBBELL Replacement Marine Interior (HBL303INT)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DF)
- Hubbell Plug & Receptacle Parts