Shop All Single Pole Devices
Hubbell
Single Pole Connector, Non-Met Cover, Yllw
Mfr # HBLNCY
Zoro # G7588454
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Amps AC 400 A
- Series Series 16
- Terminal Connection Single Pin
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLNCY
- Zoro # G7588454
- UPC # 783585198538
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Length | 2.2 in |
Overall Width | 2.03 in |
Overall Height | 2.57 in |
Display Size | 1 Device |
Description
Single Pole Connector, Color Yellow, Material Nylon, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 400 A, Resistance Properties Weather Resistant, Compatible with Series 16, Overall Height 2.57 in, Overall Length 2.2 in, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- TELEMECANIQUE SENSORS Limit Swtch Head, Rotary, Side, 1.77 in.-lb (ZCKG00)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- DIEHL Digital Timer, 24/7,120VAC, 50/60 Hz (18842-027)
- HUBBELL Receptacle, Black, Female, Double Set Screw (HBLFRBBK)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- Hubbell Single Pole Devices