Shop All Single Pole Devices
Hubbell
Single Pole Connector, Non-Met Cover, Blck
Mfr # HBLNCBK
Zoro # G6175556
original price:
$27.85
7% off
new price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Met Cover
- Series Series 16
- Amps AC 400 A
- Terminal Connection Single Pin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLNCBK
- Zoro # G6175556
- UPC # 783585198460
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Overall Height | 2.57 in |
Overall Length | 2.2 in |
Overall Width | 2.03 in |
Details
Item | Single Pole Connector |
Type | Non-Met Cover |
Series | Series 16 |
Amps AC | 400 A |
Terminal Connection | Single Pin |
Color | Black |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Nylon |
For Use With | UL1691 |
Standards | cUL, UL |
Mounting | Weather Protective Cover |
Compatible with Series | 16 |
NEMA Enclosure Rating | 12, 3R, 4X |
Resistance Properties | Weather Resistant |
Product Type | Weather Protective Cover |
Compatible Device Current | 400 A |
Description
Single Pole Connector, Color Black, Material Nylon, NEMA Enclosure Rating 12, 3R, 4X, Product Type Weather Protective Cover, Compatible Device Current 400 A, Resistance Properties Weather Resistant, Compatible with Series 16, Overall Height 2.57 in, Overall Length 2.2 in, Overall Width 2.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, 1-Pole Type, 1 to 2 HP (RSD115I)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- HUBBELL Connector, 3R, 4X, 12, Male, Org, 2/0 to 4/0 (HBL400MO)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Receptacle, Blk, Female, Stud, Taper Nose (HBLFRSCBK)
- HUBBELL Angled Receptacle, Green, Double Set Screw (HBLFRAGN)
- HUBBELL Receptacle, Male, Red, 150AC/DC, 8-2 (HBL15MRR)
- HUBBELL Receptacle, Female, Blu, 4-4/0,400AC/DC (HBLFRBL)
- Hubbell Single Pole Devices