Shop All Plug & Receptacle Parts
Hubbell
Single Pole Connector, Male, Brown
Mfr # HBLMBBN
Zoro # G0110912
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 250V DC, 600V AC
- Fits UL1691
- Type Male
- Color Brown
- Terminal Connection Single Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLMBBN
- Zoro # G0110912
- UPC # 783585112848
- Country of Origin China
- Category Plug & Receptacle Parts
Dimensions
Overall Width | 1.78 in |
Overall Height | 6.74 in |
Details
Item | Single Pole Connector Body |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Type | Male |
Color | Brown |
Terminal Connection | Single Pin |
Standards | UL, cUL |
Housing Material | Thermoplastic Elastomer |
Compatible with Series | 16 |
NEMA Enclosure Rating | 12, 3R, 4X |
Current Rating | 400 A |
Gender | Male |
Housing Color | Brown |
Current / Amperage Rating | 400 A |
Style | Replacement Body, Male |
Industry Standard(s) | UL 498 And UL1691 |
Voltage Rating Description | 600V AC/250V DC |
Series | Series 16 |
Amperage Rating | 400 A |
Performance | Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device |
Description
Single Pole Connector Body, Current Rating 400 A, Gender Male, Housing Color Brown, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.74 in, Overall Width 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ8R)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- SEACHOICE Cool Seal® Butt Splice16-14, Blue, 25 Pack (63511)
- HUBBELL Brass Insert Pins (IN460DM)
- HUBBELL Receptacle Cord Clamp Kit (CC100)
- HUBBELL Ring, Locking (LR3430)
- HUBBELL Pin and Sleeve (HBL5200CS1W)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN430DM)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN460DF)
- NOBLES/TENNANT CHARGER PLUG - 350AMP GRAY, 2/0 CONTACTS (1726)
- Hubbell Plug & Receptacle Parts