Shop All Single Pole Devices
Hubbell
Single Pole Connector, Male, Blue
Mfr # HBLMBBL
Zoro # G3004830
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Series Series 16
- Terminal Connection Single Pin
- Color Blue
- Voltage Rating 250V DC, 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLMBBL
- Zoro # G3004830
- UPC # 783585112831
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Width | 1.78 in |
Overall Height | 6.74 in |
Details
Item | Single Pole Connector Body |
Type | Male |
Series | Series 16 |
Terminal Connection | Single Pin |
Color | Blue |
Voltage Rating | 250V DC, 600V AC |
Fits | UL1691 |
Standards | UL, cUL |
Housing Color | Blue |
Compatible with Series | 16 |
Current Rating | 400 A |
Housing Material | Thermoplastic Elastomer |
Gender | Male |
NEMA Enclosure Rating | 12, 3R, 4X |
Style | Replacement Body, Male |
Voltage Rating Description | 600V AC/DC |
Industry Standard(s) | UL 498 And UL1691 |
Current / Amperage Rating | 400 A |
Amperage Rating | 400 A |
Description
Single Pole Connector Body, Current Rating 400 A, Gender Male, Housing Color Blue, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Housing Material Thermoplastic Elastomer, Overall Height 6.74 in, Overall Width 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE Set 12-24V-Dc Photoelectric Sensor (PZ2-51)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-2)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (CVX100-480Y)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- HUBBELL Receptacle, Double Set Screw, Red (HBLMRR)
- HUBBELL Receptacle, Male, Green, 8-2,150AC/DC (HBL15MRGN)
- HUBBELL Connector, 3R, 4X, 12, Female, Brown, 2/0 to 4/0 (HBL400FBN)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- Hubbell Single Pole Devices